Beli Turnbuckle Jaw Eye di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Turnbuckle (Jarum Keras)
    Mulai

    Rp1.899.900

    Crosby Turnbuckle (Jarum Keras)
    atribut:
    • UNSPSC: 31160000
  2. POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)
    Mulai

    Rp6.900

  3. Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  4. Crosby Turnbuckle Eye & Eye (Jarum Keras)
    Mulai

    Rp1.699.900

    Crosby Turnbuckle Eye & Eye (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye. For turnbuckle sizes 1/4” through 2-1/2”, a shackle one size smaller can be reeved through eye.• Modified UNJ thread on end fittings for improved fatigue properties.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load, and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties, and material traceability, not addressed by ASME B30.26.
    atribut:
    • Thread: UNC
  5. DAWSON Turnbuckle Jaw & Jaw (Jarum Keras)
    Mulai

    Rp239.900

    DAWSON Turnbuckle Jaw & Jaw (Jarum Keras)
    atribut:
    • Dimension A (inch): 0.75
    • Dimension B (inch): 0.97
    • Dimension BB (inch): 12.59
    • Dimension E Closed (inch): 4.68
    • Dimension G (inch): 1.52
    • Dimension J Open (inch): 33.49
    • Dimension K Closed (inch): 21.49
    • Dimension M Open (inch): 36.08
    • Dimension N Closed (inch): 24.08
    • Finish: Hot Dipped Galvanized
    • Loading (time): Proof load is 2.5 working load limited; Ultimate load is 5 working load limited
    • Material: Forged Steel, bodies are normalized. End Fittings are quenched and tempered.
    • Size (inch): 3/4
    • Take Up (inch): 12
    • Work Load Limit (lbs): 5200
  6. Wipro Turnbuckle (Jarum Keras)
    Mulai

    Rp5.900

    Wipro Turnbuckle (Jarum Keras)
    atribut:
    • Material: Fe
  7. MIZUMOTO Thimble A Type
    32%
    Mulai

    Rp61.900

    MIZUMOTO Thimble A Type
    Deskripsi:
    -Use it as a wire course to process the terminal.-Prevention of wire wear when using wire rope tip processed with eye splice.
    atribut:
    • Material: Stainless Steel (SUS304)
    • Purpose of Use: Prevention of wire wear when using wire rope tip processed with eye splice.
  8. Crosby Thimble Heavy Duty
    Mulai

    Rp32.900

    Crosby Thimble Heavy Duty
    Deskripsi:
    • Hot-dip galvanized• Greater protection against wear and deformation of the wirerope eye.• Longer service life.• Meets the performance requirements of Federal Specification FF-T-276b Type III, except for those provisions required of the contractor.
  9. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  10. POWERTEC Wire Rope Clip (Klem Seling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    POWERTEC Wire Rope Clip (Klem Seling)
    Deskripsi:
    Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
  11. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    40%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  12. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
Daftar Harga Turnbuckle Jaw Eye Terbaru November 2026
Crosby Turnbuckle (Jarum Keras)Rp1.899.900
POWERTEC Turnbuckle JIS Eye & Eye (Jarum Keras)Rp30.900
Non Brand Turnbuckle Hook & Eye (Jarum Keras)Rp11.900
POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)Rp6.900
POWERTEC Turnbuckle JIS Hook & Eye (Jarum Keras)Rp29.900
Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Rp1.999.900
Crosby Turnbuckle Eye & Eye (Jarum Keras)Rp1.699.900
DAWSON Turnbuckle Jaw & Jaw (Jarum Keras)Rp239.900
POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye (Jarum Keras)Rp29.900
POWERTEC Turnbuckle JIS Hook & Hook (Jarum Keras)Rp28.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)